Pebble Gray 12.2 in x 12.2 in Metal Polished Floor and Wall Mosaic Tile 5.17 sqft/case, 5PK
- Mfr # APLMM8826A
- Zoro # G011319969
Key Features
Specifications
Details
- MFR #
- APLMM8826A
- Zoro #
- G011319969
- UPC #
- 840175528141
- Country of Origin
- China
- Material
- Metal
- Color
- Pebble Gray
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
- Shape
- Multi-shaped
- Finish
- Polished
- Coverage Area
- 5.17 sq. ft
Dimensions
- Length
- 12.2 in
- Width
- 12.2 in
- Thickness
- 0.31 in
Description
If you like the idea of making your home into a bit of an escape from the real world, this metal pebble tile might just be for you! This is not your typical pebble tile - this metal mosaic celebrates the classic pebble look with an on-trend metal finish. Perfect to bounce tons of light around the space, it has a maximalist luxe look that can be blown out into a whole room or focused into a small pop of vibrancy.Adds some visual movement to an interior wall design while recalling the shape of the river rock. This metal tile creates a striking contemporary feel in a bathroom, living room or hallway with a reflective surface and smooth finish. It turns any barren wall in your space into an artistic corner that sparks creativity. If you are looking for an unexpected backsplash, floor or accent wall idea to put some pattern and glitz into your scheme, this metal tile is the ultimate showstopper.
- Weight and Dimension: Mosaic sheet - 12-in W x 12.2-in L, Thickness - 0.31-in, Sq ft per sheet -1.03, Sheets per box - 5, Sq ft per box - 5.17
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.