Piquet 2 in. x 10 in. Matte Green Ceramic Picket Wall and Floor Tile 5.38 sq. ft./case, 44PK
- Mfr # APLALF88VIRA
- Zoro # G711637943
Key Features
Specifications
Product Information
- MFR #
- APLALF88VIRA
- Zoro #
- G711637943
- UPC #
- 840175541300
- Country of Origin
- China
Dimensions
- Length
- 10 in
- Width
- 2 in
- Thickness
- 0.31 in
- Size
- 2 in x 10 in
Details
- Color
- Pine Green
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Material
- Ceramic
- Shape
- Picket
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 5.38
Description
This picket tile wins the hearts of homeowners with its unique shape and deep blue palette. A happy medium between timeless and trendy, it brings both the aesthetic and functional purpose you need in a residential space. Its durable ceramic finish is a stain-resistant choice for kitchen and bathroom backsplashes as well as shower surrounds, mudrooms, living rooms and more. . More than just serving as protection for your walls, this ceramic picket tile can be a stunning accent wall in your residential and commercial settings. Do you want to create an attractive backsplash in the corner of a living room, or a unique focal point behind the stove? Consider picket tiles for a refreshing addition to your home that can fit both classic and modern aesthetics. . Horizontal installations will result in an illusion of extending, making your space look bigger than it actually is! Get as creative as you want - install it vertically, horizontally or diagonally, this ceramic tile promises to make a real statement in your home! .
- Dimension: Tile: 2 x 10", Thickness: 7.94 mm, Sq ft per sheet: 0.12, Sheets per box: 44, Sq ft per box: 5.38
- Ceramic material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.