Platinum Gray 11.4 in x 39.4 in Ceramic Matte Floor and Wall Tile 12.45 sqft/case, 4PK

  • Mfr # AURIGRI1240

  • Zoro # G211319806


product price:  $132.99
/pk 4, $33.25/ea
Sold in multiples of 5 for $664.95
Free Shipping & Returns

Key Features

Length
39.4 in
Width
11.4 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AURIGRI1240
Zoro #
G211319806
UPC #
840175529513
Country of Origin
Spain

Dimensions

Length
39.4 in
Width
11.4 in
Thickness
0.31 in
Height
2 in

Details

Color
Platinum Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Ceramic
Shape
Field Tile
Finish
Matte
Application
Indoor
Coverage Area
12.45 sq. ft

Description

This durable stone-look ceramic tile will add subtle luxury to your space with a classy flair. Its neutral color is the perfect complement to a room’s décor as it can blend seamlessly with furniture and accessories of any color or style. Shade variations create a stunning organic look and make your space feel homey, inviting, and warm.
This ceramic field tile may be the perfect solution for a large-scale backsplash, seamless accent wall design, or low-maintenance residential flooring with fewer grout lines. It’s a highly sought-after choice for residential and commercial wall applications thanks to its stain-resistant surface and easy-to-clean finish.
It's a long-wearing solution for indoor spaces—be it minimalist living rooms, modern accent walls, or sleek kitchen and bathroom designs where you want to create an expansive and uncluttered feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.