
Powder White 10.6 in x 11.2 in Shell Polished Floor and Wall Mosaic Tile 16.49 sqft/case, 20PK
Mfr # APLSMA88005A
Zoro # G311319850
product price:Â $657.99
/pk 20, $32.90/ea
Free Shipping & Returns
Key Features
Length
11.2 in
Width
10.6 in
Thickness
0.08 in
Material
Shell, Mother of Pearl
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSMA88005A
Zoro #
G311319850
UPC #
840175528967
Country of Origin
China
Dimensions
Length
11.2 in
Width
10.6 in
Thickness
0.08 in
Details
Material
Shell, Mother of Pearl
Shape
Herringbone
Color
Powder White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
16.49 sq. ft
Description
Made of genuine seashells, this herringbone mosaic tile radiates any space with a genuine glow. Pearly white hues reflect arrays of opalescent lights and create a luxurious texture on the classic geometric shape. Mosaic tiles form a continuous herringbone pattern and are interlocked together on a mesh seet for fast and easy installation. The durability of mother-of-pearl allows this mosaic tile to be installed on a huge variety of projects, including residential floors, shower walls, accent walls, bathroom and kitchen backsplashes. Perfect to design a glamorous white bathroom, chic modern kitchen, or an outstanding vanity backsplash, this opulent shell tile will become the brilliant focal point of a room with its jewel-like appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.