Regalia 12x12 in. Beige, Brown Matte Gres Porcelain Basketweave Mosaic Tile (5.82 sq ft/case) 6PK

  • Mfr # VEL88CREBSKMOSA

  • Zoro # G022811162


product price:  $231.99
/pk 6, $38.67/ea
Free Shipping & Returns

Key Features

Shape
Basketweave
Style
Basketweave
Finish
Matte
Coverage Area
5.82 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEL88CREBSKMOSA
Zoro #
G022811162
UPC #
199793001476
Country of Origin
Italy

Dimensions

Size
12 in x 12 in
Length
12 in
Width
12 in

Details

Shape
Basketweave
Style
Basketweave
Finish
Matte
Coverage Area
5.82 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Color
Beige, Brown
Material
Porcelain

Description

Regalia 12x12 in. Beige, Brown Matte Gres Porcelain Basketweave Mosaic Wall and Floor Tile (5.82 sq ft/case, 6-Pack). The Crema Basket Weave Mosaic captures timeless warmth with its soft beige tones and rich brown accents interlaced in a graceful woven design. Each piece blends the charm of natural marble with the durability of gres porcelain, offering strength that endures daily wear while maintaining a refined, classic look. The matte surface softens reflections and adds an understated texture, perfect for serene, welcoming interiors. This mosaic works beautifully on bathroom floors, shower walls, kitchen backsplashes, and feature borders, lending rhythm and movement to any space. With mesh-mounted sheets and rectified edges, installation is smooth and precise. Designed for both elegance and endurance, it transforms walls and floors into a warm, sophisticated canvas that pairs effortlessly with modern or traditional decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.