
Regalia 12x12 in. Ivory White, Black Matte Gres Porcelain Basketweave Mosaic Tile, 6PK
Mfr # VEL88OROBSKMOSA
Zoro # G222810217
product price:Â $257.99
/pk 6, $43.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Size
12 in x 12 in
Material
Marble
Coverage Area
5.82 Sq. ft/ Carton
Shape
Basketweave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VEL88OROBSKMOSA
Zoro #
G222810217
UPC #
199793001544
Country of Origin
Italy
Dimensions
Length
12 in
Size
12 in x 12 in
Width
12 in
Details
Material
Marble
Coverage Area
5.82 Sq. ft/ Carton
Shape
Basketweave
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Color
Ivory White, Black
Style
Basketweave
Finish
Matte
Description
Regalia 12x12 in. Ivory White, Black Matte Gres Porcelain Basketweave Mosaic Wall and Floor Tile (5.82 sq ft/case, 6-Pack). The Oro Basket Weave Mosaic brings a touch of warmth and sophistication to any space. Its soft ivory base streaked with golden veins feels both inviting and elegant, while dark inserts weave through the pattern like fine threads of contrast. Crafted from high-quality gres porcelain, this mosaic mirrors the beauty of marble with the practicality of porcelain durable, easy to maintain, and made to last. The matte surface diffuses light beautifully, giving walls and floors a calm, refined texture. Perfect for bathroom floors, shower walls, kitchen backsplashes, and accent borders, it fits seamlessly into both classic and modern designs. Each mesh-mounted sheet ensures smooth installation and precise pattern flow, turning everyday surfaces into a subtle display of craftsmanship and timeless charm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.