Regalia 12x12 in. White, Black Matte Gres Porcelain Basketweave Mosaic Tile (5.82 sq ft/case) 6PK

  • Mfr # VEL88BIABSKMOSA

  • Zoro # G922811156


product price:  $231.99
/pk 6, $38.67/ea
Free Shipping & Returns

Key Features

Size
12 in x 12 in
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Material
Glass
Length
12 in
Coverage Area
5.82 Sq. ft/ Carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEL88BIABSKMOSA
Zoro #
G922811156
UPC #
199793001407
Country of Origin
Italy

Dimensions

Size
12 in x 12 in
Length
12 in
Width
12 in

Details

Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Material
Glass
Coverage Area
5.82 Sq. ft/ Carton
Color
White, Black
Style
Basketweave
Finish
Matte
Shape
Basketweave

Description

Regalia 12x12 in. White, Black Matte Gres Porcelain Basketweave Mosaic Wall and Floor Tile (5.82 sq ft/case, 6-Pack). The Bianco Basket Weave Mosaic brings timeless pattern and architectural rhythm to contemporary interiors. Its interwoven design of soft white marble-look porcelain paired with deep black accents creates a stunning sense of movement and contrast. The pattern mimics the hand-crafted appeal of traditional stone mosaics while offering the easy maintenance and strength of modern porcelain. With a matte surface and rectified edges, it delivers a refined, natural finish that enhances both classic and modern spaces. The mesh-mounted backing makes installation smooth and precise, allowing the intricate basket weave to align perfectly across walls or floors. Built from gres porcelain, this mosaic is resistant to water, stains, frost, and thermal shock, making it ideal for bathrooms, showers, kitchen backsplashes, accent walls, and light-traffic floors. Its subtle texture also provides slip resistance in wet areas without compromising on elegance. Whether you’re designing a cozy bathroom, a timeless kitchen, or a spa-inspired feature wall, this basket weave mosaic adds depth, character, and an enduring sense of craftsmanship to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.