
Regalia 12x12 Nero Black Porcelain Veining Wall and Floor Tile (13.56 sq ft/case), 14PK
Mfr # VEL88NER1212A
Zoro # G421722304
product price: $140.99
/pk 14, $10.07/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
11.81 in
Thickness
9.65 mm
Material
Porcelain
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VEL88NER1212A
Zoro #
G421722304
UPC #
198219534772
Country of Origin
Italy
Dimensions
Length
11.81 in
Width
11.81 in
Thickness
9.65 mm
Details
Material
Porcelain
Color
Black
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Marble look Veining
Finish
Matte
Coverage Area
13.56 sq. ft
Description
Make a bold design statement with this stunning nero black marble-look porcelain tile, featuring dramatic white and gold veining over a deep matte finish. Each 12x12 tile brings an elevated, contemporary edge to kitchens, bathrooms, fireplace surrounds, or accent walls, pairing luxury marble visuals with the practicality of porcelain. The matte surface offers a sophisticated, low-sheen look that’s on-trend and easy to maintain, minimizing glare and fingerprints. Advanced digital printing and multiple unique faces create authentic natural variation for a truly dynamic installation. With straight edges for seamless lines and durability that stands up to busy households or light commercial spaces, this tile is a top choice for designers, homeowners, and pros looking to add striking style with everyday performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.