Shop APOLLO TILE
See all product information
Create Account
Regalia 24x48 in. White Matte Porcelain Marble-look Vein Large Tile (15.5 sq ft/case) 2PK
- Mfr # APLVEL88BIA2448
- Zoro # G622810206
product price:
$
186.99
/pk of 2, $93.50/ea
Sold in multiples of 4 pks for
$747.96
Free Shipping & Returns
Key Features
Length
48 in
Width
24 in
Size
24 in x 48 in
Material
Glass
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVEL88BIA2448
- Zoro #
- G622810206
- UPC #
- 199793001391
- Country of Origin
- Italy
- Material
- Glass
- Color
- White
- Style
- Marble-look Vein
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Rectangle
- Finish
- Matte
- Coverage Area
- 15.5 Sq. ft/ Carton
Dimensions
- Length
- 48 in
- Width
- 24 in
- Size
- 24 in x 48 in
Description
Regalia 24x48 in. White Matte Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). The porcelain 24x48 tile brings the essence of fine Italian marble into contemporary spaces with stunning realism. Each piece is a study in calm sophistication, its white background softly veined with wisps of gray that feel almost hand-painted by nature. The larger format amplifies the visual expanse of a room, reducing grout interruptions and letting the veining flow uninterrupted like stone slabs across your floor or wall. Its matte porcelain finish adds a tactile depth that feels organic underfoot yet refined in appearance. Designed for both beauty and endurance, this tile stands up to daily life with ease resisting stains, moisture, and temperature changes without losing its elegance. Perfect for bathrooms, spa retreats, living areas, and feature walls adapts effortlessly to a range of interiors, from minimalist to classic. It’s also suitable for light commercial applications, offering a balance of design appeal and functional durability. Whether you’re aiming for a serene coastal look, a modern marble-inspired interior, or a timeless neutral palette, this large-format tile delivers a sense of quiet luxury. The surface reflects light gently, brightening spaces without glare, while the soft tonal movement creates visual warmth and flow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.