Rosendal 11x11 in. Polished Thassos, Norway Rose Fish-shaped Mosaic Tile (4.2 sq ft/case) 5PK

  • Mfr # APLNOR88SC6A

  • Zoro # G722811172


product price:  $241.99
/pk 5, $48.40/ea
Free Shipping & Returns

Key Features

Shape
Fish Scale, Fan
Length
11 in
Finish
Polished
Width
11 in
Size
11 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLNOR88SC6A
Zoro #
G722811172
UPC #
199793001339
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Size
11 in x 11 in

Details

Shape
Fish Scale, Fan
Finish
Polished
Style
Fish-shaped
Coverage Area
4.2 Sq. ft/ Carton
Color
Pink, White
Material
Porcelain
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop

Description

Rosendal 11x11 in. Polished Thassos, Norway Rose Fish-shaped Mosaic Wall and Floor Tile (4.2 sq ft/case, 5-Pack). This elegant fish scale marble mosaic blends crisp Thassos white with soft rose and blush tones from Norway marble. The curved fan shape gives it a gentle, wave-like flow that feels both modern and timeless. With its polished finish, the surface catches light beautifully, adding quiet luxury to any setting. Perfect for bathroom walls, shower niches, vanity backsplashes, and fireplace surrounds, this mosaic introduces natural color variation that brings warmth and visual movement to your design. The pink and white tones pair beautifully with brass, gold, or brushed nickel fixtures, creating a balanced and inviting space. Each sheet is mesh-mounted for easy installation, ensuring clean alignment of the curved edges. Use bright white grout for a crisp contrast, or soft beige grout to accentuate the marble’s warmth. Ideal for residential and light commercial interiors, this marble fish scale tile transforms everyday walls into elegant focal points.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.