
Rosendal 12x12 in. Polished Thassos, Norway Rose Hexagon Mosaic Tile (4.83 sq ft/case) 5PK
Mfr # APLNOR88G45A
Zoro # G222811177
product price: $202.99
/pk 5, $40.60/ea
Free Shipping & Returns
Key Features
Shape
Hexagon
Coverage Area
4.83 Sq. ft/ Carton
Width
12 in
Color
Pink, White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLNOR88G45A
Zoro #
G222811177
UPC #
199793001315
Country of Origin
China
Dimensions
Width
12 in
Length
12 in
Size
12 in x 12 in
Details
Shape
Hexagon
Coverage Area
4.83 Sq. ft/ Carton
Color
Pink, White
Material
Porcelain
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Polished
Style
Hexagon
Description
Rosendal 12x12 in. Polished Thassos, Norway Rose Hexagon Mosaic Wall and Floor Tile (4.83 sq ft/case, 5-Pack). This pink and white hexagon marble mosaic combines pure Thassos white with delicate Norway rose tones, creating a soft contrast that feels both elegant and modern. The polished surface catches light beautifully, bringing depth and quiet luxury to any setting. Each sheet is crafted from natural marble, showcasing organic movement and variation that makes every installation one of a kind. The clean hex pattern blends effortlessly with both contemporary and classic interiors. Ideal for bathroom floors, shower walls, and powder rooms, it lends a spa-like calm to daily routines. Use it as a vanity backsplash for a soft, feminine touch, or extend it across feature walls and niches to create visual texture. It also works well for laundry rooms, fireplace surrounds, and accent panels where subtle color can lift a neutral space. The tile’s polished finish makes maintenance easy while the marble’s strength ensures long-term durability. Pair it with a warm beige or blush grout to highlight the pink veining, or keep it simple with white grout for a smooth, seamless flow. Perfect for designers and homeowners seeking a balance of natural beauty and modern refinement, this mosaic transforms ordinary walls and floors into calm, light-filled spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.