Rosendal 12x12 in. Polished Thassos, Norway Rose Picket Mosaic Tile (5.3 sq ft/case) 5PK
- Mfr # APLNOR88G58A
- Zoro # G822811188
product price:
$
238.99
/pk of 5, $47.80/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Material
Porcelain
Shape
Picket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLNOR88G58A
- Zoro #
- G822811188
- UPC #
- 199793001322
- Country of Origin
- China
- Material
- Porcelain
- Shape
- Picket
- Color
- White, Pink
- Style
- Picket
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Finish
- Polished
- Coverage Area
- 5.3 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Description
Rosendal 12x12 in. Polished Thassos, Norway Rose Picket Mosaic Wall and Floor Tile (5.3 sq ft/case, 5-Pack). Bring elegance and warmth into your space with this pink and white picket marble mosaic. Crafted from Thassos and Norway Rose marble, each tile tells its own story through gentle blush veins and crisp white tones. The polished finish gives it a luminous touch that feels effortlessly luxurious. The elongated picket shape introduces a graceful rhythm to walls, creating a sense of height and movement. Use it to frame vanities, accent shower walls, or define backsplashes where subtle color and natural variation make a big impact. Whether styled in a powder room, fireplace surround, or kitchen backsplash, the mix of white and rose hues softens modern spaces and complements both gold and chrome fixtures beautifully. Install with bright white grout for a clean, high-contrast look, or choose soft beige grout to highlight the marble’s warmth. This mesh-mounted mosaic is durable, moisture-resistant, and made to bring timeless sophistication to residential and commercial interiors alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.