Serena 10x10 White Gray Calacatta Gold, Thassos Mosaic Chevron Wall and Floor Tile, 5PK
- Mfr # APLTSC88S14A
- Zoro # G421722199
Key Features
Specifications
Details
- MFR #
- APLTSC88S14A
- Zoro #
- G421722199
- UPC #
- 198219535410
- Country of Origin
- China
- Material
- Calacatta Gold, Thassos
- Shape
- Chevron
- Color
- White, Gray, Gold
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
- Finish
- Polished
- Coverage Area
- 3.47 sq. ft
Dimensions
- Length
- 10 in
- Width
- 10 in
- Thickness
- 9.65 mm
Description
Rooted in the timeless geometry of Italian design, this 10x10 marble mosaic draws inspiration from the architectural charm of Grossetoâ€s historic piazzas. Featuring precision-cut white marble with soft gray veining, its layered chevron pattern forms an eye-catching diamond layout that brings movement and symmetry to any surface. The polished finish adds a touch of luxury, making it ideal for shower walls, kitchen backsplashes, powder room accents, or fireplace surrounds. Bold yet balanced, this mosaic transforms ordinary walls into focal points - made to turn heads in modern interiors curated by designers and style-savvy homeowners alike.
- Tile Dimension: 10x10 in, thickness: 9.65 mm, sq ft per sheet: 0.69, sq ft per box: 3.47, sheets per box: 5
- Calacatta Gold, Thassos material with Polished finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.