Serena 11x11 White Gray Calacatta Gold Mosaic Herringbone Wall and Floor Tile (4.2 sq ft/case), 5PK
- Mfr # APLTSC88H14A
- Zoro # G121722215
Key Features
Specifications
Details
- MFR #
- APLTSC88H14A
- Zoro #
- G121722215
- UPC #
- 198219535366
- Country of Origin
- China
- Material
- Calacatta Gold
- Shape
- Herringbone
- Color
- White, Gray, Gold
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
- Finish
- Honed
- Coverage Area
- 4.2 sq. ft
Dimensions
- Length
- 11 in
- Width
- 11 in
- Thickness
- 9.65 mm
Description
Refined and rhythmic, this micro-herringbone marble mosaic weaves timeless style into every inch. Crafted from polished white marble with subtle Gray and golden veining, its tightly set pattern offers visual movement with an artisan touch. Whether framing a kitchen backsplash with tailored elegance, layering texture on a shower wall, or adding subtle drama to a fireplace surround, this mosaic adapts effortlessly to a range of design moments. Its delicate scale brings sophistication to both compact spaces and expansive installations. Mesh-mounted for clean lines and easy handling, each sheet measures approximately 11x11in, making it a go-to for pros and design lovers seeking modern luxury rooted in classic craft.
- Tile Dimension: 11x11 in, thickness: 9.65 mm, sq ft per sheet: 0.84, sq ft per box: 4.2, sheets per box: 5
- Calacatta Gold material with Honed finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.