Serena 12x12 White Gray Calacatta Gold, Thassos Mosaic Basketweave Wall and Floor Tile, 5PK
- Mfr # APLTSC88B33A
- Zoro # G521722198
Key Features
Specifications
Details
- MFR #
- APLTSC88B33A
- Zoro #
- G521722198
- UPC #
- 198219535298
- Country of Origin
- China
- Material
- Calacatta Gold, Thassos
- Shape
- Basketweave
- Color
- White, Gray, Gold
- Tile Use
- Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, patio, garage and more
- Finish
- Polished
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 9.65 mm
Description
Classic design gets a modern refresh with this marble basketweave mosaic, blending timeless geometry with the elegance of polished stone. Crafted from genuine Calacatta Gold marble, each piece showcases natural veining in soft Gray and warm gold across a creamy white base - making every sheet beautifully unique. The refined basketweave layout adds texture and rhythm, perfect for traditional bathrooms, upscale shower floors, or kitchen backsplashes that call for quiet luxury. Mesh-mounted for easier handling, each sheet measures approximately 12x13in, offering both style and precision installers appreciate. Itâ€s a sophisticated staple for designers, contractors, and homeowners looking to add enduring charm with a touch of heritage.
- Tile Dimension: 12x12 in, thickness: 9.65 mm, sq ft per sheet: 0.97, sq ft per box: 4.83, sheets per box: 5
- Calacatta Gold, Thassos material with Polished finish
- Usage: Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.