Serena 12x12 White Gray Calacatta Gold, Thassos Mosaic octagon & dot Wall and Floor Tile, 5PK

  • Mfr # APLTSC88B39A

  • Zoro # G021722278


product price:  $206.99
/pk 5, $41.40/ea
Free Shipping & Returns

Key Features

Shape
octagon & dot
Color
White, Gray, Gold
Coverage Area
5.17 sq. ft
Width
12.2 in
Thickness
9.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTSC88B39A
Zoro #
G021722278
UPC #
198219535304
Country of Origin
China

Dimensions

Width
12.2 in
Thickness
9.65 mm
Length
12.2 in

Details

Shape
octagon & dot
Color
White, Gray, Gold
Coverage Area
5.17 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Finish
Polished
Material
Calacatta Gold, Thassos

Description

Inspired by the timeless charm of Tuscan courtyards and Mediterranean stonework, this octagon & dot mosaic brings quiet elegance to modern interiors. Each polished marble tile evokes the sun-washed villas of coastal Italy, where geometric floors have graced entryways and baths for centuries. The clean octagonal forms paired with subtle square insets create a refined rhythm, elevated by soft Gray veining and warm white tones found only in natural stone. Mesh-mounted for easy installation, each sheet measures approximately 12x12, making it ideal for powder rooms, shower floors, or classic kitchen accents. A favorite among designers and remodelers looking to infuse old-world heritage into today’s homes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products