Serena 9x10 White Gray Calacatta Gold, Thassos Mosaic Tumbling cube Wall Tile (3.28 sq ft/case), 5PK

  • Mfr # APLTSC88G42A

  • Zoro # G821722256


product price:  $367.99
/pk 5, $73.60/ea
Free Shipping & Returns

Key Features

Thickness
9.65 mm
Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more
Shape
Tumbling cube
Color
White, Gray, Gold
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTSC88G42A
Zoro #
G821722256
UPC #
198219535359
Country of Origin
China

Dimensions

Thickness
9.65 mm
Width
9 in
Length
10.5 in

Details

Tile Use
Light traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, garage and more
Shape
Tumbling cube
Color
White, Gray, Gold
Material
Calacatta Gold, Thassos
Finish
Polished
Coverage Area
3.28 sq. ft

Description

A bold play on perspective, this tumbling cube marble mosaic transforms any surface into a visual statement. Using polished white marble and soft Gray veining, the design creates a three-dimensional cube illusion - enhanced by delicate square inlays that trace each geometric edge with artisan precision. Inspired by timeless tessellations seen in European architecture, this mosaic brings structure and drama to modern interiors. Perfect for feature walls, bold backsplashes, or statement shower niches, each mesh-mounted sheet measures approximately 9x10in and installs with crisp alignment. It’s a standout favorite for designers and remodelers aiming to elevate space through sculptural elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products