Serena 9x11 White Gray Calacatta Gold, Thassos Mosaic Framed Diamond Wall and Floor Tile, 5PK

  • Mfr # APLTSC88S12A

  • Zoro # G021722247


product price:  $310.99
/pk 5, $62.20/ea
Free Shipping & Returns

Key Features

Coverage Area
3.53 sq. ft
Thickness
9.65 mm
Shape
Framed Diamond
Material
Calacatta Gold, Thassos
Length
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTSC88S12A
Zoro #
G021722247
UPC #
198219535397
Country of Origin
China

Dimensions

Thickness
9.65 mm
Length
11.3 in
Width
9 in

Details

Coverage Area
3.53 sq. ft
Shape
Framed Diamond
Material
Calacatta Gold, Thassos
Color
White, Gray, Gold
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
Finish
Polished

Description

Architectural and refined, this framed diamond marble mosaic draws the eye with its bold symmetry and clean, directional lines. Centered around a diamond-shaped core, each sheet features polished white marble layered in diagonal strips - forming a geometric pattern that’s striking yet timeless. Ideal for creating artful movement across feature walls, fireplace surrounds, powder room backsplashes, or upscale shower accents, this mosaic delivers a boutique statement in every square foot. The white marble base with soft Gray veining adds natural variation, while the angular layout creates visual structure. Mesh-mounted for easy installation, each sheet measures approximately 9x11in, bringing precision and design-forward elegance to residential and commercial spaces alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.