
Shell White 11.8 in x 11.8 in Shell Polished Floor and Wall Mosaic Tile 19.34 sqft/case, 20PK
Mfr # APLSMA88010A
Zoro # G011320354
product price:Â $1,500.99
/pk 20, $75.05/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.08 in
Material
Shell, Mother of Pearl
Shape
Multi-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLSMA88010A
Zoro #
G011320354
UPC #
840175529001
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.08 in
Details
Material
Shell, Mother of Pearl
Shape
Multi-shaped
Color
Shell White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
19.34 sq. ft
Description
Mother-of-pearl tiles are all about iridescence and a mystical appeal, but theres something about these white shell tiles that feel pretty magical to us! Its intricate design and pearly white hues draw the eye to create a magazine-worthy design on any surface installed. Keeping your palette crisp while adding a radiating glow to your space, instant statement is guaranteed! Looking for a noteworthy backsplash design? Create an intriguing design behind the vanity to take away the cold feel of a bathroom with brilliant pearl tiles. Bring a coastal feel and a natural sheen to your kitchen with a mother-of-pearl tile backsplash that is durable and easy to maintain. Mesh mount for quick and simple installation, this shell tile can be cut into smaller pieces to be used as an iridescent shower border, eye-catching shower niche, stove backsplash or flooring detail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.