Shell White 11.8 in x 11.8 in Shell Polished Floor and Wall Mosaic Tile 19.34 sqft/case, 20PK

  • Mfr # APLSME88001AA

  • Zoro # G811320448


product price:  $1,216.99
/pk 20, $60.85/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.16 in
Material
Shell, Mother of Pearl
Shape
1x1 mosaic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSME88001AA
Zoro #
G811320448
UPC #
840175529063
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.16 in

Details

Material
Shell, Mother of Pearl
Shape
1x1 mosaic
Color
Shell White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
19.34 sq. ft

Description

Add a coastal glam to your interior design with our white genuine seashell tile. This naturally iridescent tile radiates any surround with a chic and luminous feel with the ability to lighten even the darkest rooms. Eco friendly, easy to maintain, and durable, it can become the focal point of a room with a brilliant statement wall, fireplace surround or backsplash while visually expanding the room. If you prefer using mother-of-pearl tile as a little accent piece instead, use this square tile for a pearl backsplash, mirror surround, or to feature tile border or shower niche. Mesh backing makes it easy to be cut into smaller pieces and installed with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products