
Shell White 11.8 in x 11.8 in Shell Polished Floor and Wall Mosaic Tile 19.34 sqft/case, 20PK
Mfr # APLSME88005A
Zoro # G611320440
product price:Â $1,156.99
/pk 20, $57.85/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.16 in
Material
Shell, Mother of Pearl
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLSME88005A
Zoro #
G611320440
UPC #
840175529094
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.16 in
Details
Material
Shell, Mother of Pearl
Shape
Brick
Color
Shell White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
19.34 sq. ft
Description
Ready for a soothing beach vibe at home? This iridescent glow and a touch of sandy tones is all you need! A beloved choice for its natural iridescent surface, this shell tile can instantly lift any decor with a gentle shimmer and sheen. The soothing neutral palette is ideal to complement a variety of schemes including modern, coastal and traditional decors in a home or commercial space. Do you want to add a radiant sparkle to your living areas? Look no further than a mother-of-pearl tile backsplash in the kitchen, living room or shower space. Charming, durable, and heat resistant, this shell tile can be installed around the shower, behind the stove and even on residential floors. Create kitchen backsplashes that shine with a cheery coastal feel while bringing the maintenance to a minimum with an impervious tile surface that will remain shiny and beautiful for many years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.