
Shell White 11.8 in x 11.8 in Shell Polished Floor and Wall Mosaic Tile 19.34 sqft/case, 20PK
Mfr # APLSME88006A
Zoro # G911320119
product price:Â $1,607.99
/pk 20, $80.40/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.16 in
Material
Shell, Mother of Pearl
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSME88006A
Zoro #
G911320119
UPC #
840175529094
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.16 in
Details
Material
Shell, Mother of Pearl
Shape
Brick
Color
Shell White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
19.34 sq. ft
Description
With a fragile beauty that is inherently feminine and alluring, this pearl tile is an exquisite touch to any interior design project. A dazzling choice for a kitchen backsplash, shower or accent wall, the white shell tile pleases a variety of design tastes. The layers of nacre on the genuine shell pieces create a unique lustrous surface with reflection. The color movement found in each piece reflects the beauty of Mother Nature and ensures that no two tiles are ever the same. The timeless beauty of mother-of-pearl tile lends itself to be used in many different ways, whether as a brilliant backsplash for the kitchen, decorative border for the floor or as an iridescent flooring detail in low traffic areas. Despite its delicate appeal, pearl tile is a durable choice with a non-absorptive surface that makes it resistant to spills and stains. The result is an easily cleanable backsplash that keeps maintenance to a minimum! Whether you create bathrooms inspired by the beautiful seaside, or bring up a chic coastal charm to the kitchen, this mother-of-pearl tile is the true reflection of natures beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.