Siena 5.35 in. x 5.35 in. Glossy Blue Ceramic Star-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK

  • Mfr # MOR88AZSTRA

  • Zoro # G211637610


product price:  $129.99
/pk 27, $4.81/ea
Free Shipping & Returns

Key Features

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
Cobalt Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOR88AZSTRA
Zoro #
G211637610
UPC #
840175542710
Country of Origin
China

Dimensions

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in

Details

Color
Cobalt Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Star-Shaped
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.37

Description

The rich blue color of this star-shaped ceramic tile is an absolute showstopper. Like glistening constellations scattered across the vast expanse of the night sky, this tile creates star patterns that captivate the imagination. Add a touch of celestial wonder to any space with a star-inspired design where each tile interlocks flawlessly with its neighboring pieces, creating a mesmerizing geometric look. Let the vibrant blue hue of this ceramic tile exude an air of sophistication in your home. Whether you're revamping your kitchen backsplash, adorning your shower walls, or seeking to create a statement wall in any room, this ceramic tile brings your vision to life. This blue ceramic tile goes beyond its aesthetic appeal. It boasts the durability and practicality of ceramic, ensuring that it can withstand the rigors of everyday life while maintaining its timeless beauty. With its easy-to-clean surface and resistance to moisture, this tile is perfect for both residential and commercial spaces, adding a touch of elegance to any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.