Siena 5.35 in. x 5.35 in. Glossy Green Ceramic Star-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK
- Mfr # MOR88VERSTRA
- Zoro # G011637797
Key Features
Specifications
Product Information
- MFR #
- MOR88VERSTRA
- Zoro #
- G011637797
- UPC #
- 840175542895
- Country of Origin
- China
Dimensions
- Length
- 5.35 in
- Width
- 5.35 in
- Thickness
- 0.38 in
- Size
- 5.35 in in x 5.35 in
Details
- Color
- Dark Green
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Material
- Ceramic
- Shape
- Star-Shaped
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 5.37
Description
Let us introduce you to the geometric charm of our star-shaped ceramic tiles, where each tile becomes a shimmering star in its own right. As they interlock, a constellation of beauty emerges, forming a breathtaking pattern that dances across your surfaces. Like celestial bodies in the night sky, these stars align to create a visual spectacle that transports you to a celestial dreamscape. Let these versatile tiles become the catalyst for extraordinary design expressions by adorning the walls of a bedroom, creating an interlocking pattern on the floors, or sparking imagination and wonder on an accent wall. Visualize them gracing the shower surround of a contemporary bathroom space, where the pattern of interlocking stars adds a touch of cosmic intrigue! With these tiles, you have the power to create a space that ignites the spirit and elevates your decor to celestial heights. Finally, their sturdy construction ensures longevity, while their easy maintenance allows for a seamless upkeep.
- Dimension: Tile: 5.35" x 5.35", Thickness: 9.5 mm, Sq ft per sheet: 0.2, Sheets per box: 27, Sq ft per box: 5.37
- Ceramic material with Glossy finish
- Recommended Use: Bathroom walls, Shower walls, Kitchen backsplash, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.