Siena 5.35 in. x 5.35 in. Glossy White Ceramic Star-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK

  • Mfr # MOR88BLNSTRA

  • Zoro # G511637686


product price:  $121.79
/pk 27, $4.51/ea
Free Shipping & Returns

Key Features

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
Pearl White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOR88BLNSTRA
Zoro #
G511637686
UPC #
840175542758
Country of Origin
China

Dimensions

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in

Details

Color
Pearl White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Star-Shaped
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.37

Description

Watch a celestial marvel that brings forth the captivating allure of star-inspired shapes. By infusing your living spaces with a touch of cosmic intrigue, this white star-inspired tile creates a captivating visual tapestry on any surface it's applied. Embrace the fresh and pristine appeal of a white tile design on your kitchen backsplash, bathroom wall or accent wall design with a captivating pattern. Unleash your design aspirations with this white glossy ceramic tile in your home or business setting. Let its crisp and clean aesthetic grace your stove backsplash, forming a fresh backdrop for culinary creativity to flourish. Transform your showers into ethereal sanctuaries by adorning your bathroom walls with these star-shaped tiles, where the interplay of light and shadow accentuates the soothing atmosphere. Beyond these spaces, this tile can grace statement walls in living rooms or be an accent piece mixed with other tiles. What's more, this ceramic tile embodies the qualities of resilience and versatility, effortlessly withstanding the demands of daily life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products