Siena 5.35 in. x 5.35 in. Matte Blue Ceramic Cross-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK

  • Mfr # MOR88BLUCRA

  • Zoro # G611637692


product price:  $129.99
/pk 27, $4.81/ea
Free Shipping & Returns

Key Features

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
Cornflower Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOR88BLUCRA
Zoro #
G611637692
UPC #
840175542796
Country of Origin
China

Dimensions

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in

Details

Color
Cornflower Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Cross-Shaped
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.37

Description

The cross-inspired shape of this blue ceramic tile paints a tale of geometric allure. The matte finish gives it a modern sensibility, adding depth and sophistication to any design. Crafted from durable ceramic, these blue tiles embrace the ease of maintenance, ensuring that your space remains as enchanting as ever. With a simple wipe, their surface gleams once more, effortlessly repelling stains and spills. In the heart of kitchens, let these blue geometric tiles grace the backsplash, creating a serene oasis that inspires culinary creations. As you traverse the floors of your home or office space, feel the gentle touch of these tiles underfoot. Their cross-inspired shapes bring a touch of elegance to statement walls and accent pieces, whether in bathrooms, showers, living rooms or grand commercial establishments. Let your imagination roam free as you explore their versatile nature, adorning backsplashes, floors, and more with a touch of blue enchantment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.