Siena 5.35 in. x 5.35 in. Matte Blue Ceramic Star-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK

  • Mfr # MOR88BLUSTRA

  • Zoro # G311637398


product price:  $129.99
/pk 27, $4.81/ea
Free Shipping & Returns

Key Features

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
Cornflower Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOR88BLUSTRA
Zoro #
G311637398
UPC #
840175542819
Country of Origin
China

Dimensions

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in

Details

Color
Cornflower Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Star-Shaped
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.37

Description

Let the serene hues of blue wash over your space with a beautiful star-inspired pattern. These blue star-shaped ceramic tiles create a soothing ambiance that calms the senses and invites relaxation. Like a gentle breeze whispering through the night sky, they bring a sense of calm and peace to your home decor. The star shapes, like puzzle pieces, interlock with each other, forming a mesmerizing dance that creates captivating patterns on floors and walls. Let the allure of these ceramic tiles transport you to a place of tranquility, where the beauty of blue harmonizes with the captivating geometry of the stars. These versatile ceramic tiles find their place on floors, statement walls and backsplashes, creating a statement of sophistication and style. Whether in residential spaces or commercial establishments, the star-inspired motifs add a touch of intrigue and visual interest. Let your creativity flourish as you explore their potential in kitchens, bathrooms, showers and beyond, infusing your space with a modern, geometric allure. Crafted from high-quality ceramic, these blue tiles exhibit exceptional resistance to water and moisture, making them an ideal choice for busy homes and commercial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products