Siena 5.35 in. x 5.35 in. Matte Peppercorn Black Ceramic Star-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK

  • Mfr # MOR88BLKSTRA

  • Zoro # G711637660


product price:  $129.99
/pk 27, $4.81/ea
Free Shipping & Returns

Key Features

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
Peppercorn Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOR88BLKSTRA
Zoro #
G711637660
UPC #
840175542789
Country of Origin
China

Dimensions

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in

Details

Color
Peppercorn Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Star-Shaped
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.37

Description

Indulge in the sleek and captivating beauty of our black matte ceramic tile, where the interplay of geometric lines create a star-inspired pattern. Unleash your creativity as you explore the countless design possibilities this ceramic tile presents, transforming your spaces into a modern masterpiece. What's more, you will experience the functional benefits that ceramic brings, with stain and water resistance that ensure longevity and easy maintenance. Are you ready to elevate your home or commercial setting with the captivating allure of our black star-inspired tile? You can immerse yourself in a world of geometric charm inside the shower or around your tub area with these matte black tiles. Add a sense of contemporary sophistication to your kitchen using them for a bold backsplash design. Whether in living rooms, entryways, or commercial settings, this tile's geometric appeal adds a touch of drama and sophistication, turning an ordinary wall into a focal point that commands attention. The combination of style and functionality makes this tile a reliable choice for both residential and commercial settings, where durability and beauty go hand in hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.