Siena 5.35 in. x 5.35 in. Matte White Ceramic Cross-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK

  • Mfr # MOR88WHTCRA

  • Zoro # G311637824


product price:  $129.99
/pk 27, $4.81/ea
Free Shipping & Returns

Key Features

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOR88WHTCRA
Zoro #
G311637824
UPC #
840175542901
Country of Origin
China

Dimensions

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in

Details

Color
White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Cross-Shaped
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.37

Description

Purity and geometry unite in harmonious splendor with this white cross- shaped tile. These tiles can bestow an ambiance of timeless elegance upon your walls and floors. Watch as their clean white hue exudes a sense of serenity, while the cross shape adds a touch of geometric allure. The result will be the transformation of a space into a a sophisticated beauty. Visualize them gracing the floors of a contemporary kitchen, where the geometric patterns complement the sleek aesthetic. The interplay of pristine white background and symmetry is perfect for an atmosphere of sublime beauty in bathrooms. With these patterned tiles, you have the power to transcend any ordinary decor. Whether in a bustling home or a busy commercial setting, these tiles remain steadfast, embodying the perfect blend of style and practicality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.