Siena 5.35 in. x 5.35 in. Matte White Ceramic Star-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK

  • Mfr # MOR88WHTSTRA

  • Zoro # G411637588


product price:  $129.99
/pk 27, $4.81/ea
Free Shipping & Returns

Key Features

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOR88WHTSTRA
Zoro #
G411637588
UPC #
840175542918
Country of Origin
China

Dimensions

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in

Details

Color
White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Star-Shaped
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.37

Description

Prepare to be transported to a realm of refined beauty with these star-shaped white ceramic tiles. Looking to add a touch of architectural charm to your walls or light-traffic floors? The intricate star silhouette brings subtle dimension and creativity to any space in no time, turning interiors into a calming haven of style.
The interlocking layout creates a flowing rhythm across your surfaces, offering both visual interest and elegant simplicity. Use these matte white tiles to elevate your kitchen backsplash, shower wall, or powder room floor with a design that feels both modern and timeless.
The ceramic body makes them easy to maintain, helping your space stay effortlessly fresh. Whether you're designing a peaceful sanctuary or a functional everyday area, these tiles deliver a clean, thoughtful aesthetic with lasting appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.