Siena 5.35in x 5.35in Matte Grey Ceramic Cross-Shaped Deco Wall and Floor Tile 5.37 sqft/case, 27PK

  • Mfr # MOR88GRYCRDEC

  • Zoro # G511637945


product price:  $134.99
/pk 27, $5.00/ea
Free Shipping & Returns

Key Features

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
Light Grey
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOR88GRYCRDEC
Zoro #
G511637945
UPC #
840175542864
Country of Origin
China

Dimensions

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in

Details

Color
Light Grey
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Cross-Shaped
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.37

Description

Behold the beauty of these white tiles adorned with intricate green floral details, meticulously crafted to create a stunning visual tapestry in your decor. Each tile is a testament to the delicate artistry of nature, as the floral motifs intertwine within the cross shape, forming an enchanting symphony of colors and patterns. Like a breath of fresh air, these ceramic tiles breathe life into any space. Watch the delicate floral details that are delicately etched onto the surface of each tile invite you to a closer look. They add a touch of refined beauty to your decor - be it a kitchen backsplash, bathroom wall, shower floor or accent tile. Finally, these tiles are not just a testament to beauty, but also to durability and practicality, offering a timeless solution that seamlessly blends aesthetics with convenience.Their stain-resistant properties ensure that their pristine allure remains untouched, while their easy upkeep allows for effortless maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products