
Siena 5.35in x 5.35in Matte Peppercorn Black Ceramic Cross-Shaped Deco Wall and Floor Tile 5.37 sqft/case, 27PK
Mfr # MOR88BLKCRDEC
Zoro # G911637798
product price: $134.99
/pk 27, $5.00/ea
Free Shipping & Returns
Key Features
Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
Peppercorn Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MOR88BLKCRDEC
Zoro #
G911637798
UPC #
840175542772
Country of Origin
China
Dimensions
Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in
Details
Color
Peppercorn Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Cross-Shaped
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.37
Description
This black and white ceramic tile blends a classic floral pattern with a bold geometric shape for a look that’s equal parts charming and unexpected. The matte finish softens the contrast, giving it a handmade, timeless feel that fits into both modern and traditional spaces.
Its cross shape opens up creative layout possibilities, whether you're designing a standout backsplash, a feature wall, or a light-use floor in a powder room or laundry space. The floral motif adds just enough detail to catch the eye without overwhelming your space.
Made from durable ceramic, this tile is water-resistant, easy to clean, and approved for indoor walls, outdoor walls, shower walls, and light-traffic residential floors. It’s not just stylish - it works hard where it counts.
If you’re after a tile that adds personality without pushing too hard, this one hits the mark.
Its cross shape opens up creative layout possibilities, whether you're designing a standout backsplash, a feature wall, or a light-use floor in a powder room or laundry space. The floral motif adds just enough detail to catch the eye without overwhelming your space.
Made from durable ceramic, this tile is water-resistant, easy to clean, and approved for indoor walls, outdoor walls, shower walls, and light-traffic residential floors. It’s not just stylish - it works hard where it counts.
If you’re after a tile that adds personality without pushing too hard, this one hits the mark.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.