Siena 5.35inx5.35in Glossy Black Ceramic Cross-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK

  • Mfr # MOR88NERCRA

  • Zoro # G911637927


product price: $129.99
/pk 27, $4.81/ea
Free Shipping & Returns

Key Features

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOR88NERCRA
Zoro #
G911637927
UPC #
840175542727
Country of Origin
China

Dimensions

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in

Details

Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Cross-Shaped
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.37

Description

Behold, an enigmatic elegance emerges through the intricate cross shape of this black glossy ceramic tile. Geometry intertwines with a moody palette in this black tile design, casting a spell of sophistication and intrigue upon any space it graces. When installed on a wall or flooring surface, a symphony of shapes will transform any space into a gallery of artistic expression. Its glossy finish adds a touch of mystery, reflecting light in a way that accentuates the tile's geometrical beauty. Finally, its stain resistance ensures easy maintenance, allowing you to enjoy the tile's exquisite beauty without worry. Let this black cross-shaped tile grace your backsplashes, statement walls and floors with its moody aesthetic. Do you want to create a captivating focal point in your bathroom that adds depth and character? Transform your vanity area into a sanctuary of luxury by adorning your walls with this tile. Use its sleek cross shapes to exude a sense of tranquility in the shower or tub surround. Beyond these spaces, explore its potential as statement walls in living rooms, entryways, or even as accent pieces in commercial environments, such as restaurants or boutique hotels. The allure of this black tile knows no bounds, inviting you to unleash your creativity and make a bold design statement..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.