Silken 0.5 in. x 7.9 in. Glossy Black Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK

  • Mfr # CRE88BLKPENA

  • Zoro # G511637471


product price:  $140.99
/pk 10, $14.10/ea
Free Shipping & Returns

Key Features

Length
7.9 in
Width
0.5 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
0.5 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRE88BLKPENA
Zoro #
G511637471
UPC #
840175541409
Country of Origin
China

Dimensions

Length
7.9 in
Width
0.5 in
Thickness
0.31 in
Size
0.5 in x 7.9 in

Details

Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.3

Description

Looking for the finishing touch to your tiling project? Remember that a tile trim is the essential part of any tiled bathroom, kitchen or shower area. Not only tile trims help maintain a professional finish, they also keep your tiles in place. This tile pencil is a great way to protect your project from water damage and staining as well. This black tile trim can be used around a black shower tile design, benches, bathtub edges, shower niches or other areas where water may collect. Tile pencil will provide a neat and finished look to the tiled surfaces, helping to protect your design from wear and tear. Use this black pencil to complete a tile design to ensure the longevity of your tiles..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.