Silken 0.5 in. x 7.9 in. Glossy Blue Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK

  • Mfr # CRE88OCNPENA

  • Zoro # G111637826


product price:  $140.99
/pk 10, $14.10/ea
Free Shipping & Returns

Key Features

Length
7.9 in
Width
0.5 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
0.5 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRE88OCNPENA
Zoro #
G111637826
UPC #
840175541522
Country of Origin
China

Dimensions

Length
7.9 in
Width
0.5 in
Thickness
0.31 in
Size
0.5 in x 7.9 in

Details

Color
Navy Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.3

Description

This pencil tile trim is installed along the edges of your tile to complete the look of your project. With an elegant sleek aesthetics and outstanding visual appeal, this tile trim also helps to prevent your tiling from chipping, cracking, or breaking. Install them on any tiled surface including backsplashes, showers and walls. This tile trim can also be installed for the transition between tiled floors and walls. It can blend with matching tiles or combined with other tiles. The vibrant blue color is ideal for framing tiles in brighter colors and creating statement backsplashes. Complete the luxurious look of a tiled area with this pencil tile trim. It can be used as a liner to accent your design, to finish off a tile backsplash or shower wall so the raw edge of the tile doesn't show.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.