Silken 0.5 in. x 7.9 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK

  • Mfr # CRE88BASPENA

  • Zoro # G111637604


product price:  $140.99
/pk 10, $14.10/ea
Free Shipping & Returns

Key Features

Length
7.9 in
Width
0.5 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
0.5 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRE88BASPENA
Zoro #
G111637604
UPC #
840175541348
Country of Origin
China

Dimensions

Length
7.9 in
Width
0.5 in
Thickness
0.31 in
Size
0.5 in x 7.9 in

Details

Color
Olive Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.3

Description

Wondering how to achieve an attractive and finished look in your tiling project? Using a tile trim is the answer. Great to frame showers, backsplashes and other areas where tiles are installed, tile pencils can cover up any uneven edges or gaps between tiles. Pencil tile trims are great to complete any renovation project with a professional feel. This ceramic trim can add a custom and cleaner look to your tile showers, vanity backsplashes, shower niches, and accent tile designs while protecting from sharp edges. Tile pencil is great for helping with the maintenance as well as the cleanliness in your tiled areas too. This pencil trim comes in a variety of other colors too, so you can find one that suits your project perfectly..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.