Silken 0.5 in. x 7.9 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK

  • Mfr # CRE88MNTPENA

  • Zoro # G211637535


product price:  $140.99
/pk 10, $14.10/ea
Free Shipping & Returns

Key Features

Length
7.9 in
Width
0.5 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
0.5 in x 7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRE88MNTPENA
Zoro #
G211637535
UPC #
840175541461
Country of Origin
China

Dimensions

Length
7.9 in
Width
0.5 in
Thickness
0.31 in
Size
0.5 in x 7.9 in

Details

Color
Tea Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Pencil
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
0.3

Description

This pencil tile is a product to use along the edges of your tiles and create borders. This pencil tile is a great way to protect the edges at the end or top of a tile installation in your kitchen, bathroom or shower. Perfect to give it a finished look, it can also be used to trim windows or shower niches, creating a framed, clean and finished aesthetic. Whether you're designing a tile shower or retiling your backsplash, make sure to complete the look of your project with the perfect trim. This green pencil trim features a shiny surface that can stand out when used along matte tiles, or blend in seamlessly with matching tiles in the same collection. This pencil tile will look sleek and understated-perfect for giving your tile installation a contemporary finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.