Silken 3.94 in. x 3.94 in. Glossy Green Ceramic Square Wall and Floor Tile 6.46 sq. ft./case, 60PK
Mfr # CRE88GLR44A
Zoro # G811637430
Key Features
Specifications
Product Information
- MFR #
- CRE88GLR44A
- Zoro #
- G811637430
- UPC #
- 840175541423
- Country of Origin
- China
Dimensions
- Length
- 3.94 in
- Width
- 3.94 in
- Thickness
- 0.31 in
- Size
- 3.94 in x 3.94 in
Details
- Color
- Teal Green
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Square
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 6.46 sq. ft.
Description
Craft and airy and fresh feel in your home with white ceramic tiles in a unique textured surface. The classic square format of this ceramic tile remains a timeless staple in interior design. With a textured surface that gives this white tile an authentic beauty, this product is the combination of timeless and tasteful design wherever they’re displayed. Our white ceramic tiles never go out of style because they’re time-tested - whether you install them for a kitchen backsplash, shower surround, statement wall. With its immortal aesthetic and versatility, white tiles make an excellent option for bathrooms, kitchens and powder rooms where you need a sense of brightness. In fact, the wavy surface of this textured tile lets the surfaces shine and appear even brighter, working as an element of surprise and delight! Use this ceramic tile to add just enough contrast to an all-white bathroom space or to bring an airy feel to an otherwise dark kitchen backsplash area. As an added bonus, the glazed finish of ceramic tiles offers a non-porous surface, making them a great choice for bathroom and kitchen areas prone to water and moisture.
- Dimension: Tile: 3.94 x 3.94", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 60, Sq ft per box: 6.46
- Ceramic material with Glossy finish
- Recommended Use: Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Garage walls and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.