Arte 1.97 in. x 7.87 in. Matte White Ceramic Subway Deco Wall Tile 4.1 sqft/case, 38PK
- Mfr # RID88WHDECM
- Zoro # G611637654
Key Features
Specifications
Details
- MFR #
- RID88WHDECM
- Zoro #
- G611637654
- UPC #
- 840175543236
- Country of Origin
- China
- Color
- White
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Matte
- Application
- Indoor
- Coverage Area
- 4.1
Dimensions
- Length
- 7.87 in
- Width
- 1.97 in
- Thickness
- 0.31 in
- Size
- 1.97 in x 7.87 in
Description
Experience the perfect blend of sophistication and versatility with our white matte ceramic subway tile. Inspired by the iconic subway tiles of Garage Wallsteryear, these tiles effortlessly combine classic appeal with a modern twist. The matte finish amplifies the pristine white hue, creating a velvety touch on interior walls. Its textured surface is what makes this tile a distinctive choice for your backsplash projects as they add a dynamic 3D effect, infusing your space with depth and visual intrigue!. Install these subway tiles in your kitchen for a sleek and sophisticated backsplash that showcases your unique style. Create an inviting bathroom oasis by covering your walls with white tiles, exuding a sense of cleanliness and tranquility. In commercial spaces, these matte tiles lend a sense of professionalism and elegance, making a lasting impression on clients and customers. Unleash your creativity and revel in the versatility that these matte subway ceramic tiles offer, as they become the cornerstone of a white interior that is both timeless and trend-setting!
- Dimension: Tile: 1.97 x 7.87", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 38, Sq ft per box: 4.1
- Ceramic material with Matte finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.