Silver 11.7 in x 11.7 in Glass Polished Floor and Wall Mosaic Tile 4.75 sqft/case, 5PK

  • Mfr # APLBSA8802A

  • Zoro # G111319937


product price:  $117.99
/pk 5, $23.60/ea
Free Shipping & Returns

Key Features

Length
11.7 in
Width
11.7 in
Thickness
0.15 in
Color
Silver
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLBSA8802A
Zoro #
G111319937
UPC #
840175525249
Country of Origin
China

Dimensions

Length
11.7 in
Width
11.7 in
Thickness
0.15 in

Details

Color
Silver
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls and More
Material
Glass
Shape
1x1 mosaic
Finish
Polished
Coverage Area
4.75 sq. ft

Description

Bring a sense of alluring shine to your next project with silver glass mosaic tiles! This 1x1 mini square glass tile creates a sophisticated vibe in shades of silver that bring life to any backsplash, floor or shower design. If you prefer silver details to give your space some luster, this square mosaic combines reflective glass and glamorous style all at once. Our silver glass tile can be the perfect luxe backdrop to a makeup vanity that is fit for a queen! Use it to create a magazine-worthy accent wall that makes a small bathroom look expansive, belying its narrow dimensions and giving it a spa-like quality. If your kitchen doesnt benefit from natural light, a reflective silver glass backsplash design will make a strong style statement while keeping a sleek and uncluttered look. Whether it's a dazzling fireplace surround for a modern living room, or shower walls that create gorgeous shine in a sleek contemporary bathroom, this glass mosaic tile is sure to create a setup that wows.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products