Silver Gold 10.4 in x 11 in Shell, Mother of Pearl Polished Wall Mosaic Tile 15.89 sqft/case, 20PK

  • Mfr # APLSMA88015A

  • Zoro # G911320409


product price:  $1,148.99
/pk 20, $57.45/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
10.4 in
Thickness
0.08 in
Material
Shell, Mother of Pearl
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLSMA88015A
Zoro #
G911320409
UPC #
840175529049
Country of Origin
China

Dimensions

Length
11 in
Width
10.4 in
Thickness
0.08 in

Details

Material
Shell, Mother of Pearl
Shape
Hexagon
Color
Silver and Gold
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
15.89 sq. ft

Description

This pearlescent white and brown shell tile lends a glamorous aesthetic to the classic diamond shape. The geometric pattern creates a playful appeal for instant impact and dimension on an accent wall, backsplash or flooring design. This earthy color palette ensures an organic touch to the glamorous appeal of pearl tiles for a more grounded look. Its highly reflective surface allows light to dance on the surface of this mother-of-pearl tile, making it look like a unique piece of jewelry in the room.This eco-friendly pearl tile helps keep a neutral scheme while bringing a radiant look to dark or small spaces. Elegant shell pieces are mesh-mounted on a sheet to make the installation process simple and quick, also allowing you to cut the tile for smaller uses. Its naturally shining beauty is resistant to water and stains, making the shell tile a durable choice for a shower wall, kitchen backsplash or low-traffic floor. It evokes a glamorous mood when used as an accent wall tile, fireplace surround or even as a tiny shower niche. Whichever way you use it, this sparkling tile is guaranteed to impress.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.