This item is Discontinued.

Apollo Tile Skosh 11.6 in. x 11.6 in. Glossy Arctic Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK APLNB88BL549A

This item is Discontinued.

Apollo Tile

Skosh 11.6 in. x 11.6 in. Glossy Arctic Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)

Mfr # APLNB88BL549A
Zoro # G311637602
UPC # 840175582273
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88BL549A
Zoro #
G311637602
UPC #
840175582273
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

This blue glass tile is an aesthetically pleasing choice for a wide variety of residential and commercial project needs.If you love soothing tones in your home that make you feel you're at the beach all year long, this serene blue tile might be what you need. It will convey an ethereal, dreamy appeal that will not go unnoticed - be it a modern kitchen, contemporary bathroom or transitional commercial area. Looking to integrate the calming shades of blue into your showwer? This bright blue mosaic is perfect to slow your pace and calm you down, creating a spa-like tub surround, vanity backsplash or shower setting. How about some seaside vibes in the kitchen? Provide soothing color pop to a predominantly white kitchen using this blue glass as an accent strip or border. Insert a breezy ocean vibe into your space with smaller doses of blue, or try a big statement wall behind the stove to create impact. Easy to clean and resistant to stains, this blue tile will make your coastal dreams come true with a long-lasting design you will enjoy for many years.


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.