Skosh 11.6 in. x 11.6 in. Glossy Azure Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BL556A
- Zoro # G211637757
Key Features
Specifications
Details
- MFR #
- APLNB88BL556A
- Zoro #
- G211637757
- UPC #
- 840175582341
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Bright and modern, this clear glass blue tile will adorn your space with a translucent coastal beauty. It leaves the surface appearing clear, radiant and highly reflective with a bright pop of color. The unique iridescent shine of glass makes this tilen enticing choice for the walls, and create a surface that dazzles like jewelry. This glass tile is a highly preferred choice for design projects where you want to combine a practical surface with modern beauty. Non-porous glass surface of this tile does not absorb water or stains, bringing maintenance to a minimum. This makes tile a perfect choice for coastal-inspired kitchen areas where spills and splatters occur. For modern bathroom walls and residential floors, this mosaic glass is an easy-to-clean choice due to its impervious quality. Approved for indoor use only, our glass tile can dress up accent walls where you want to stay in line with a calming palette but also prefer depth and shine!.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.