Skosh 11.6 in. x 11.6 in. Glossy Baby Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BL553A
- Zoro # G811637515
Key Features
Specifications
Product Information
- MFR #
- APLNB88BL553A
- Zoro #
- G811637515
- UPC #
- 840175582310
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
Looking to invoke the elegance of a breezy coastal ambiance? Consider this light blue glass tile for a floor-to-ceiling accent wall in the bathroom, a shower surround paired with chrome fixtures or to turn your backyard pool into a luxurious escape! It’s easy to make your walls, floors and backsplashes durable and beautiful with blue glass tiles that will resist stains, water and chemicals in indoor and outdoor settings. A versatile choice as a backsplash for your coastal kitchen, or mesmerizing accent wall for a modern bathroom design that needs a pop of color... This tile can also be a slip-resistant flooring choice as its square pattern creates extra grout lines for grip. Dress up your kitchen walls with blue tiles where you want to create a soothing atmosphere. Use it as an accent strip, floor border or niche tile to add a modern colorful detailing to your space.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.