This item is Discontinued.

This item is Discontinued.
Skosh 11.6 in. x 11.6 in. Glossy Cream Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)
Mfr #
APLNB88BG331A
Zoro #
G311637930
UPC # 840175582204
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88BG331A
Zoro #
G311637930
UPC #
840175582204
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
This beautiful beige and golden mosaic tile brings a refined look to any room in your home or commercial settings. The unique glow of the reflective glass makes your space look expensive, inviting and comfortable at the same time. The neutral color scheme helps maintain a decor that looks versatile and uniform, while creating a subtle shine that makes your walls stand out. IMaybe you are wondering, can a neutral tile stand out at all? Yes, absolutely. Feature this glossy glass tile in your home and watch with amusement how quickly it can turn a space from drab to fab. You can make an ordinary shower space become an eye-catching area, or give your neutral kitchens an authentic backsplash design while keeping the calming color palette. Stain and water resistant, these tiles are as beautiful as they are durable for a long lasting design you'll enjoy for decades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.