Skosh 11.6 in. x 11.6 in. Glossy Fire Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BG319A
- Zoro # G511637679
Key Features
Specifications
Details
- MFR #
- APLNB88BG319A
- Zoro #
- G511637679
- UPC #
- 840175582112
- Country of Origin
- China
- Color
- Beige
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Just a dash of this fiery brown-orange hue can seriously perk up a space! Are you looking to spice up your home with a zesty color? This glass mosaic tile looks rich and gorgeous when used as a backsplash, shower or flooring tile. Its orange undertones look warm and cozy in residential settings, such as a farmhouse kitchen, modern bathroom or even traditional shower. The mid-tone color palette gives added interest and depth while the reflective surface of glossy glass keeps the space bright without feeling too heavy. Grace your home with a modern glass mosaic behind the vanity, around the shower or in the kitchen backsplash area to create a colorful and expressive statement. Your walls will dazzle with a soft glow thanks to the iridescent quality of glass while creating astonishing tricks of lights that will enhance even the darkest rooms. Whether it's your indoor or outdoor area, this brownish glass tile will help you build a neutral color base for your decor without stealing all the attention.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.