Skosh 11.6 in. x 11.6 in. Glossy Gold Yellow Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88YL333A
- Zoro # G611637685
Key Features
Specifications
Product Information
- MFR #
- APLNB88YL333A
- Zoro #
- G611637685
- UPC #
- 840175583072
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Yellow
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
Have you always loved warm and joyful interiors? A happy interior design is at your fingertips! Your interior walls are a great place to have yellow golden mosaic tile with a shimmering glass surface. Warm, comfortable yet vibrant, this glass tile is guaranteed to bring shine and joy to any room while pairing beautifully with a wide array of colors. Decorating with yellow tile is a fun way to stamp your personality on a space! Whether you’re looking to create a fresh new scheme for your bathroom, or to breathe new life into an existing shower, this yellow mosaic tile will help you do that. Bring instant brightness to a small shower with a reflective wall tile, and an uplifting energy to your powder rooms with pops of yellow around your vanity. Uplifting and modern, this shimmering glass tile is a brilliant addition to any interior setting for bringing joy to everyday spaces such as kitchens, entryways, lobbies and more!
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.