This item is Discontinued.

This item is Discontinued.
Skosh 11.6 in. x 11.6 in. Glossy Light Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (Discontinued)
Mfr #
APLNB88BL551A
Zoro #
G811637621
UPC # 840175582297
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88BL551A
Zoro #
G811637621
UPC #
840175582297
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
Refashion your interiors into a white dreamscape using our glossy glass mosaic tile. Clean, serene, and inspiring; this white mosaic tile is the representation of a peaceful environment in your interiors. The modern beauty of polished glass adds extra beauty to the white surface, allowing these mosaics to reflect and bounce light for a shiny surface. Impervious finish is easy to clean and maintain as it does not hold any stains, making it so much easier to maintain a white backdrop in your kitchens and bathrooms. Beauty meets minimalism with this white tile - this is a timeless look that will always remain in style. A slightly reflective surface adds to the performance of tile, allowing you to spot dirts easily and wipe clean. These stylishly modern white tiles can take the place of white paint for a much more durable surface that will remain in shape for decades, without regular maintenance or upkeep. Create supreme performance in your wet rooms including showers, steam rooms, spas and even pools while keeping a clean, clutter-free white palette that will leave your space feeling refreshed..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.