
Shop APOLLO TILE
See all product information
Skosh 11.6 in. x 11.6 in. Glossy Mint Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
Mfr # APLNB88GN425A
Zoro # G311637725
product price:Â $390.99
/pk 20, $19.55/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88GN425A
Zoro #
G311637725
UPC #
840175582587
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
Looking for a way to give a soothing feel to your space? You just found one. This light turquoise blue tile is extremely fresh within the interior spaces of your home or business. A striking pop of color to any room that craves for a cool and serene feel, this blue tile will create your next modern tile remodel. The glossy surface reflects light and captures the attention even in the smallest corner of a room, amping up the bright and airy feel. Ready to decorate your dream coastal bathroom? Add a dose of blue to your shower space with a slip-resistant mosaic floor, or dress up your vanity area with a water-resistant tile backsplash that is easy to clean and maintain. Approved for interior and exterior use, this blue mosaic can also be your next swimming pool tile that resembles a tropical beach feel in your backyard. Whether you'd like to liven up an otherwise plain design or dress up a full height blue backsplash for your interiors, a touch of blue mosaic tile can easily become the real showstopper of your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.