Skosh 11.6 in. x 11.6 in. Glossy Mouse Gray Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88GR715A
- Zoro # G511637532
Key Features
Specifications
Product Information
- MFR #
- APLNB88GR715A
- Zoro #
- G511637532
- UPC #
- 840175582792
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Gray
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
This gray tile is proof that neutral design doesn’t have to be boring. A gray palette with warm brown undertones make this mosaic tile a beautiful tile choice for neutral and quiet schemes. This glass mosaic is appreciated for its subtle color along with its polished finish that make it a modern choice for interior designs. Perfect for a modern bathroom, contemporary kitchen or living room wall paired with a plenty of white furniture and silver accents, it is sure to create a very prestigious look. These glass tiles will give your home a cool yet elegant atmosphere wherever they’re installed. Be it an exterior installation, interior wall application or slip-resistant bathroom floor.... This gray tile will let you decorate your walls and floors with simplicity and durability with a modern sense of style.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.